Beli alat ph meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Smart Sensor pH Meter (Pengukur pH)Deskripsi:pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.atribut:
- Range (pH): 0 to 14
- Mettler Toledo pH Meter Benchtop (Pengukur pH)atribut:
- Data Recorded Numbers: 200, calibration results
- Dimensions (mm): 227x147x70
- Display Range (mV): -2000 to 2000
- Included Accessories: Electrode LE438
- Number of Data Records: 200 proofread results
- Power Supply: 100-240V, 50/60Hz, 12VDC
- Reproducibility: pH/±0.01pH, ORP/±1mV
- Temperature Compensation (°C): Automatic and manual temperature compensation
- Extech pH MeterDeskripsi:- Flat Surface Electrode measures pH in liquids, semi-solids,and solids. No more electrode breakage or clogged junctions.- RENEWindicator tells you when it's time to replace your electrode which eliminates guesswork CAL alert tells you its time to recalibrate.- Ensures accuracy.- Memory records and recalls 15 sequentially tagged readings allowing detection of changes over time- Analog bargraph displayed on LCD 1, 2 or 3 point calibration automatically recognizes buffer solutions.- Order pH buffers separately.- Automatic Temperature Compensation Simultaneous display of pH and Temperature Display indicates when the reading is stabilized.- Data Hold, Auto power off and low battery indication - Waterproofdesign (IP57) floats in water and protects the meter in wet environment- Interchangeable probes available for Chlorine & ORP- Optional weighted base (EX006) holds plastic cup and ExStik meter - Complete with flat surface pH electrode, protective sensorcap, sample cup with cap, four 3V CR-2032 button batteries, and 48INC(1.2m) neckstrap.- Order pH buffers separatelyatribut:
- Resolution (pH): 0.01
- Range (pH): 0 to 14
- Accuracy (pH): ± 0.01
- Dimension Unit (cm): 3.56x17.2x4.1
- Item: PH Meter
- Manufacturing Number: PH100
- Netto Weight (kg): 0.1
- Power Source: Baterai CR2032 (optional/exclude)
- Temperature (°C): -5 to 90
- Type: PH Meter
- Kedida pH MeterDeskripsi:1. The PH pen acidimeter high-performance CPU chip, high-precision AD converter technology and SMT technology is a versatile, intelligent instrument. Storage, computing and Compensation Determination of PH value parameters. Clear display, simple operation and accurate test performance so that it has a good price. It can be widely used in the chemical industry, metallurgy, environmental protection, pharmaceutical, biochemical, food and tap water solution PH value monitoring. Field PH value test.2. 3 acidimeter Features:The instrument housing waterproof design of acidimeter, LCD display. Small size, portable, measuring at any time more convenient to use. Low power consumption, high accuracy, wide measurement range, the electrode can be replaced.atribut:
- Accuracy (pH): ±0.02
- Range (pH): 0 to 14
- Resolution (pH): 0.01
- Automatic Conversion of C / F: Have
- Automatic Shutdown Time (minute): 10 auto shut off
- Automatic Temperature Compensation (°C): 0 to 50
- Battery: 6V (4xAG13 button batteries)
- CBM (mm): 188×38
- Correction: 3-point automatic calibration ( 4.01 ; 7.00 ; 10.01 )
- Display: Dual display of pH and temperature
- Hold Function: Have
- Low Voltage Indication: Have
- Operating Temperature (°C): 0 to 50
- Lutron Alat Ukur pHDeskripsi:Lutron PPH-2108 merupakan layar untuk memantau derajat pH suatu larutan dengan display yang besar memudahkan dalam membaca hasil pengukuranatribut:
- DIN Size (mm): 96x48
- Depth (mm): 107
- Power (V): AC 90 to 264
- Frequency (Hz): 50/60
- Wiggens pH Meter (Pengukur pH)Deskripsi:Portable pH Meter pH 90 is a portable yet highly accurate pH meter. It is used in all industries as well as commercial and educational teaching aids.The meter uses a regular BNC connector and accepts a variety of other electrodes for special measurement needs. The meter comes complete in a hard carrying case with calibration buffer solutions.atribut:
- pH Range (pH): -2 to 16
- mV Range (mV): ±700.0 to ±2000
- Temperature Range (°C): 0 to 120
- pH Resolution (pH): 0.01
- mV Resolution (mV): 0.1 to 1
- Temperature Resolution (°C): 0.1
- Accuracy (pH): ±0.02
- Buffer Recognition Temperature (°C): up to 60 or 95 depending on buffer type
- Calibration (point): Max. 2, Max. 5
- Memory: 99 data with real time clock
- Operating Humidity (RH): up to 95%
- Operating Temperature (°C): 5 to 40
- Power Source: 4 x 1.5Volt AAA size battery
- Storage Temperature (°C): -20 to 60
- Temperature Accuracy (°C): ±0.1 : ±0.5 (Probe)
- mV Accuracy (mV): ±0.5 to ±2
- SHINWA pH Meter (Pengukur pH Tanah)Deskripsi:Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.atribut:
- Accuracy (pH): ±0.5
- Resolution (pH): 0.2
- Range (pH): 4 to 7
- WxDxH (mm): 47x47x160
- SNDWAY Refractometer Sugar Brix Meter Saccharimeter Digital (Pengukur Kadar Zat Terlarut)Deskripsi:Alat pengukur konsentrasi gula dalam suatu larutan, buah, sayur, dll.Dapat digunakan untuk kebutuhan industrial, scientific research, quality control, dll.Tersedia 2 menu bahasa, yaitu Mandarin dan Inggris.* Cara mengakses menu dalam bahasa Inggris: Tekan 2 tombol bagian bawah secara bersamaan untuk menyalakan alat.* Untuk mengembalikan ke bahasa Mandarin: Matikan alat, lalu tekan kembali 2 tombol bagian bawah secara bersamaan untuk menyalakan alat.atribut:
- IP Rating: IP65 (dustproof and waterproof) Corrosive resistant
- Rechargeable Battery: 20000 Measurement per full charge
- Range: 0% - 55% Brix
- Resolution: 0.1% Brix
- Accuracy (°C): ±0.2% Brix / ±1
- Temperature (°C): 10 - 40
- Power: 2 pcs Ni-MH 1.2V AA 2100 mAh (rechargeable Battery)
- Size (mm): 120x55x30
- Hanna Instruments Digital Refractometer (Pengukur Kadar Zat Terlarut)Deskripsi:Hanna offers five sugar refractometers to meet the requirements of the food industry. The HI-96800 Refractive Index/Brix, HI-96801 % Brix (sucrose), HI-96802 Fructose, Hi-96803 Glucose, and HI-96804 Invert Sugar digital refractometers are rugged, portable and water-resistant for measurements in the lab or field.The HI-98602 is used across the food industry for measuring the % fructose in foods.Quick and easy to use it is ideal for analysing the sugar content in a wide range of food products including fruit, energy drinks, puddings, tofu, jams, honey, soups and sauces.Priced inexpensively does not mean a compromise on accuracy, the Hanna refractometer offers all the benefits of high precision digital technology at the same price as a mechanical model.The HI-96802 measures the refractive index to determine the % fructose in aqueous solutions. The refractive index of the sample is then converted to % by weight concentration units. Product usesFruit growers and importersFruit juice & drink manufacturersProduction of jams, preserves & saucesatribut:
- Sample Cell: Stainless steel ring and flint glass prism
- MILWAUKEE Refractometer (Refraktometer digital)Deskripsi:The Milwaukee digital BRIX refractometer is temperature compensated with a 0 to 85 percent BRIX range and +/- 0.2 percent accuracy. It is easy to use with simple two button operation and fast with a response time under 2 seconds. Maintenance is a breeze also with an easy-to-clean sealed flint glass prism and stainless steel well.atribut:
- Resolution (°C): 0.1
- Case Material: ABS
- Enclosure Rating: IP65
- Dimensions Meter (mm): 192x102x67
- Atago Refractometer-Refractive IndexDeskripsi:The long-awaited "Pocket" digital and compact sized PAL-RI was released.When the start key is pressed after placing some droplets of sample on the prism, the Refractive Index (resolution 0.0001) and temperature °C of the measurement will be displayed continuously.atribut:
- Accuracy: Refractive Index = ±0.0003 (water at 20°C)
- Dimensions (cm): 5.5x3.1x10.9
- International Protection Class: IP65 Water resistant
- Measurement Temperature (°C): 5 to 45
- Measurement Time (s): About 3
- Power Supply: 2 x AAA Batteries
- Range: Refractive Index = 1.3306 to 1.5284; Temperature = 5 to 45°C
- Resolution: Refractive Index = 0.0001; Temperature = 0.1°C
- Sample Volume: 2 to 3 drops
- Scale: Refractive Index
- Lutron pH Meter (Pengukur pH)Deskripsi:- Economical type.- pocket size.
- Socorex Micropipette Adjustable Volume (Mikropipet)Deskripsi:Produk ini biasa digunakan dengan Tips Mikropipet
- OHAUS pH Meter (Pengukur pH)Deskripsi:Designed with a clear, user-friendly interface and the ability to store up to 99 items in its internal memory, the Starter 2200 pH bench meter is a reliable and efficient addition to basic laboratories or science classrooms. An affordable, intuitive pH measurement instrument, the StarterTM 2200 pH bench meter also features auto-buffer recognition & auto-endpoint modes that make measurement and calibration simple, straightforward and efficient.ApplicationspH, oxidation-reduction potential (ORP) with Temperature MeasurementsDisplay3.5 inch segment LCD with backlightOperationAC adapter (included)ConstructionABS housing, mechanical keys, built-in electrode holderDesign FeaturesAuto buffer recognition, two point calibration, electrode condition iconatribut:
- Power: AC Adapter (Included)
- Hanna Instruments edge Dedicated pH/ORP Meter (Pengukur pH)Deskripsi:Hanna Instruments is proud to introduce the world's most innovative pH/ORP meter: edge.
- Atago Handheld Refractometer (Pengukur Kadar Zat Terlarut)Deskripsi:The scale width has been expanded to make it easier to read.You can easily measure the concentration.For measuring low-concentration samples such as sugar-free beverages and white mold release agents.Food use: Low concentration tomato juice, soup, soup stock, etc.Industrial applications: Detergents, various water-soluble liquids.
- CONSTANT Water Quality Tester (Pengukur pH)atribut:
- Accuracy (pH): ±0.01
Daftar Harga alat ph meter Terbaru November 2026
| Smart Sensor pH Meter (Pengukur pH) | Rp729.900 |
| Mettler Toledo pH Meter Benchtop (Pengukur pH) | Rp23.999.900 |
| Extech pH Meter | Rp4.799.900 |
| Kedida pH Meter | Rp1.899.900 |
| Lutron Alat Ukur pH | Rp3.399.900 |
| Molto Hygiene Pelembut & Pewangi Konsentrat | Rp29.900 |
| Wiggens pH Meter (Pengukur pH) | Rp62.999.900 |
| SHINWA pH Meter (Pengukur pH Tanah) | Rp999.900 |
| SNDWAY Refractometer Sugar Brix Meter Saccharimeter Digital (Pengukur Kadar Zat Terlarut) | Rp2.799.900 |
| Hanna Instruments Digital Refractometer (Pengukur Kadar Zat Terlarut) | Rp12.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/57P107510187-5.jpg)
/m8P110941800-2.jpg)




/f2P109139542-1.jpg)
/quP105263966-1.jpg)
/peP106779914-1.jpg)
/ifP107658663-1.jpg)
/maP108366802-1.jpg)

/lbP105145767-3.jpg)
/fwP104803572-1.jpg)
/dwP109098500-1.jpg)
/6wP105585248-2.jpg)
/9zP108390359-1.jpg)
/12P107128038-1.jpg)

/etP109092533-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)